missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ RC4 General Purpose Floor Model Centrifuge

Catalog No. 361010821
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
200/230 V 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
361010821 120 V 60 Hz
361010822 200/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361010821 Supplier Thermo Scientific™ Supplier No. 75004477

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations.

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations when using the Thermo Scientific™ Sorvall™ RC4 Low-Speed Floor Model Centrifuge, a flexible refrigerated centrifuge for blood banking and clinical applications. Using flexible accessory systems, it spins everything from doubles to 500mL quints with in-line leukoreduction filters. A versatile performer, the RC-4 is in a class of its own.

High-Throughput and Versatiliy

  • Spins larger numbers of tubes at higher RCFs than competing models
  • Powerful induction drive and optional swinging bucket rotor (which accommodates DoubleSpin buckets) combine to provide higher RCFs and capacities for the most popular sample formats
  • Exceptional capacity for all popular sample formats, including 15 and 50mL tissue culture tubes, and many others. A wide range of rotors makes it suitable for biochemistry, biotechnology, microbiology, pharmaceutical and blood processing labs

Safe Operation

  • The RC4 meets stringent international safety standards. It offers a wide selection of independently tested biocontainment rotors that comply with rigorous international guidelines for aerosol containment of bacteria and viruses

Optimal Run Stability

  • The Thermo Scientific™ SMARTspin™ Imbalance Detection System automatically brakes unit if an excessive imbalance is detected, for example, due to tube leakage
  • The reliable imbalance detection means that even large swinging-bucket rotors can operate safely with a 30g imbalance

Easy to Use

  • EASYcontrol™ II Soft-Touch Keypad is located at the front of the instrument, eliminating awkward reaching
  • Soft-Touch Lid Lock allows effortless opening and closing
  • Intuitive operator keypad allows you to recall up to 9 protocols

Key Features

  • Max capacity of 4 x 1000mL bottles, 8 x 500mL blood bags or 4 to 8 standard microplates
  • Fastest processing and highest throughput of any 4L low-speed centrifuge
  • Unmatched RCFs with fixed-angle rotors for bacterial, tissue culture and general pelleting needs
  • Enhanced user safety: choose from 4 biocontainment rotors accommodating samples from 1.5 to 1000mL
  • HIGHplate™ rotor spins DNA/RNA filter plates to 85mm in height
  • Optimum run stability with SMARTspin™ Imbalance Detection System
  • Reduced maintenance with brushless induction drive
  • Whisper quiet operation at a noise level under 58dBA

Requires:

Rotor (sold separately)

Specifications

Capacity 4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates
Max. Speed 10,000 rpm
Max. RCF 15,320 x g
Amperage 20 A
Height (English) Exterior 37.8 in.
Height (Metric) Exterior 96 cm
Imbalance Detector Optimum run stability with SMARTspin Imbalance Detection System
Length (English) Exterior 28.3 in.
Length (Metric) Exterior 72 cm
Run Time 0 to 99 min., plus HOLD
Width (English) Exterior 26.8 in.
Width (Metric) Exterior 68 cm
Certifications/Compliance Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50-082-1. CSA
Description Sorvall RC4 General Purpose Floor Model Centrifuge
Electrical Requirements 120 V 60 Hz
Profile (Acceleration/Braking) 9/9
Controller Type Microprocessor via EASYcontrol II
Dimensions (HWD) 37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm)
Refrigerated CFC free
Net Weight 631 lb. (286 kg)
Product Line Sorvall
Frequency 60 Hz
Voltage 120 V
Product Type Centrifuge
Temperature Range (Metric) -9°C to +40°C
Show More Show Less