missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge

Maximize productivity with extremely fast acceleration rates reaching 150,000rpm in just 80 seconds.

$184,687.45

Specifications

Profile (Acceleration/Braking) 9/9, brake off 9/9, brake off
Type Benchtop Centrifuge
Max. Speed 150,000 rpm
Max. RCF 1,048,680 x g
Refrigerated Yes
View More Specs

Products 1
Catalog Number Mfr. No. Electrical Requirements Description Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Description Price Quantity & Availability  
361020365
View Documents Promotion Details
Thermo Scientific™
46960
115 V 50/60 Hz Sorvall MTX 150 Micro-Ultracentrifuge N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Maximize productivity with impressive acceleration rates that reach 150,000rpm in just 80 seconds with the Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge. Almost any separation is within reach with RCF in excess of 1,048,000 x g. This micro-ultracentrifuge offers powerful separation technology in a quiet, compact, easy-to-use benchtop design that combines advanced functionality, rotor management and controlled access in a footprint that is 20% smaller than other benchtop models.

Key Features:

  • Simple yet powerful and reliable operation for ease of rotor loading, instrument set-up, and instrument operation
  • Visual tube balancing for enhanced ease of use
  • USB port for connectivity to a memory stick, facilitating output of operating data in CSV format
  • State-of-the-art, user-friendly LCD touch-screen

Self Locking Rotor System:

  • Automatically secures the rotor to the drive shaft
  • Eliminates the need to manually secure the rotor, facilitating rotor installation and enhancing safety

Fast Acceleration and Deceleration:

  • Simple yet powerful and reliable operation for ease of rotor loading as well as instrument set-up and operation
  • Shorter total spin times

Ordering Information:

To address the full range of small volume processing applications, Sorvall MTX series accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle rotors, swinging-bucket rotors and vertical rotors Rotors and adapters are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids
Specifications

Specifications

9/9, brake off 9/9, brake off
150,000 rpm
Yes
0.7 kW
40.8 cm
Solid-state thermoelectric cooling
59 cm
Sorvall MTX 150 Micro-Ultracentrifuge
6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
16.1 x 23.2 x 22.9 in. (40.8 x 59 x 58.2 cm)
20, each with up to 9 steps
0°C to 40°C
5°C to 35°C
Benchtop Centrifuge
1,048,680 x g
±50 rpm
16.1 in.
<45 dBA
23.2 in.
58.2 cm
IEC61010-2-020, EN61326-1 2006, GMP/GLP Data Compliance and Management: Offers traceability and quality control for biopharmaceutical processing needs. cCSAus, CE
Single
213 lb. (97 kg)
cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Sorvall
Videos
SDS
Documents

Documents