missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ Utek™ Mailing Refrigerant Packs

Catalog No. 035284
Change view
Click to view available options
Weight (English):
8 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
035284 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 035284 Supplier Sonoco™ Supplier No. 432

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Phase change materials are ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or CO2

  • Gel packs have a laminated, metalized film exterior that provides radiant heat barrier, resists punctures
  • Single packets are ideal for use as a cubed ice substitute
  • Mat is well suited for wraparound applications

Specifications

Quantity 36 Cs.
Product Type U-tek Refrigerant Pack
Height (English) 0.75 in.
For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Freezing Point -23°C
Height (Metric) 1.9 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Material Laminated, Metallized Film
Weight (English) 8 oz.
Weight (Metric) 227 g
Width (English) 4 in.
Width (Metric) 10 cm
Dimensions (L x W x H) 6 x 4 x 0.75 in.
Show More Show Less