missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Vertical Bottle Shippers

Catalog No. 1167548
Change view
Click to view available options
Capacity (Metric):
Holds 0.5 L bottle
Holds 1 L bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1167548 Holds 1 L bottle
0353066 Holds 0.5 L bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1167548 Supplier Sonoco™ Supplier No. 496

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vertical hexagonal-shaped EPS foam containers

  • No outer mailing cartons required—pressure-sensitive mailing labels adhere directly to foam
  • Apply tape to molded grooves for easy sealing
  • Accepted by UPS, parcel post, and other common carriers

† Will carry 16 oz. bottle that meets OSHA specifications for nondrip pouring spout.

Specifications

Quantity 1 Ea.
Certifications/Compliance UN/DOT approved
Type Bottle Shipper
Capacity (Metric) Holds 1 L bottle
Capacity 1 x 1 L
Material Expanded Polystyrene Foam