missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ Rigid Bottles

Catalog No. p-8015462
Change view
Click to view available options
Weight (English):
16 oz.
32 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
0353156 16 oz.
03531270 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0353156 Supplier Sonoco™ Supplier No. HPP16
Only null left

Multi-purposed and designed to withstand rugged warehouse packing environments. These rigid plastic bottles are our most durable refrigerants.

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C.
  • Plastic Bottle
  • Reusable
  • Easy to clean
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes

Specifications

For Use With (Application) For shipping temperature critical packages during transit
Freezing Point 0°C
Material Plastic
Weight (English) 16 oz.
Dimensions (L x W x H) 7 x 3.5 x 1.5 in.