missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case

Catalog No. 03532132
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
37.4 x 35.2 x 59.05 cm
47.6 x 32.4 x 43.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03532132 47.6 x 32.4 x 43.8 cm
03532150 37.4 x 35.2 x 59.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03532132 Supplier Sonoco™ Supplier No. E65UPS

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.

  • Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5000 lb.
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is +1.5 times EPS R-value, per inch of thickness

Specifications

Width (Metric) Exterior 32.4 cm
Length (English) Exterior 18.75 in.
Width (English) Exterior 12.75 in.
Length (Metric) Exterior 47.6 cm
Height (English) Exterior 17.25 in.
Length (English) Interior 14 in.
Height (English) Interior 10 in.
Dimensions (L x W x H) Exterior 47.6 x 32.4 x 43.8 cm
Height (Metric) Exterior 43.8 cm
Height (Metric) Interior 25.4 cm
Length (Metric) Interior 35.5 cm
Width (English) Interior 8 in.
Width (Metric) Interior 20.3 cm
Material Polyurethane
Show More Show Less