missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Infectious Shipper

Catalog No. 03600148
Change view
Click to view available options
Dimensions (LxWxH):
10 x 10 x 17 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH)
03600148 10 x 10 x 17 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03600148 Supplier Sonoco™ Supplier No. INF2000

Ideal for transporting infectious substances and meet U.S. Department of Transportation (DOT) and IATA requirements for transporting infectious substances.

Consists of:

  • Foam container molded of high-density expanded polystyrene
  • Absorbent pad
  • Screw cap aluminum can measuring 3D × 6 in.H (7.6 × 15cm)
  • Flexible foam insert with four pre-drilled holes to accommodate supplied test tubes
  • Four 10mL sterile blood collection tubes (16 × 100mm)
  • Press-lock, clear plastic bag
  • Corrugated carton
  • Packaging instructions

Compliance

Meets the specifications for testing and performance by D.O.T. Regulation 49 CFR Parts 178 to 179.

Specifications

Quantity 6 Tubes
Includes Compartmentalized bubble pouch
Certifications/Compliance DOT Regulation 49 CFR Parts 171 to 178 and IATA Packing Instructions 602
Size 4 X 4 X 6 3/4 in.
Height (English) Exterior 6.75 in.
Height (Metric) Exterior 17 cm
Description liquid tight container withstands up to 95 KPA pressure
Dimensions (LxWxH) 10 x 10 x 17 cm
Capacity Six tubes