missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers

Catalog No. 03001222
Change view
Click to view available options
Height (English) Exterior:
16 in.
Height (English) Interior:
12.75 in.
Length (English) Exterior:
21.68 in.
Length (English) Interior:
17.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior Height (English) Interior Length (English) Exterior Length (English) Interior
03001222 16 in. 12.75 in. 21.68 in. 17.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03001222 Supplier Sonoco™ Supplier No. 802

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available

  • EPS foam containers in 200 lb. test corrugated carton
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter
  • Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours

Specifications

Length (English) Exterior 21.68 in.
Width (English) Exterior 14.43 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 16 in.
Length (English) Interior 17.25 in.
Height (English) Interior 12.75 in.
Dimensions (L x W x H) Exterior 65.25 x 36.68 x 42.545 cm (25.69 x 14.44 x 16.75 in.)
Height (Metric) Interior 32.38 cm
Width (English) Interior 10 in.
Weight (English) 6 lb.
Carton Material 91kg Test Corrugated Carton
Duration ≤48 hr.
Weight (Metric) 2.7 kg
Dimensions (LxWxH) 45.09 x 25.4 x 32.39 cm (17.75 x 10 x 12.75 in.)
Material Molded Expanded Polystyrene
Show More Show Less