missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe DiagnosticShipper
Description
Includes
Some kits include 95 kPa certified receptacles (tubes or bags depending on kit) ; sufficient absorbent material to absorb maximum capacity of of liquid ; IATA Packing Instruction 650, Biological Substance, Category B label.
Tested and certified to meet the material and performance requirements for the transport of diagnostic specimens in conformance with U.S. Department of Transportation (DOT), U.S. Postal Service and International Air Transport Association (IATA) Packing Instruction 650.
Specifications
Specifications
| Quantity | 250 Pack |
| Width (Metric) Exterior | 29.5 cm |
| Length (English) Exterior | 7 in. |
| Width (English) Exterior | 11.62 in. |
| Length (Metric) Exterior | 17.8 cm |
| Applications | For transporting diagnostic specimens |
| Length (English) Interior | 6 in. |
| Type | Diagnostic Shipper Kit Bag |
| Length (Metric) Interior | 15.2 cm |
| Width (English) Interior | 9.37 in. |
| Show More |