missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ SFX250/SFX550 Cell Disruptors

Catalog No. 15345142
Change view
Click to view available options
Model:
SFX250 w/ 0.5 in. Horn
SFX550 w/ 0.5 in. Horn
SFX550 w/ 0.75 in. Horn
Voltage:
120 V
240 V
Wattage:
250 W
550 W
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Wattage
15345142 SFX550 w/ 0.5 in. Horn 240 V 550 W
15345138 SFX250 w/ 0.5 in. Horn 120 V 250 W
15345139 SFX250 w/ 0.5 in. Horn 240 V 250 W
15345141 SFX550 w/ 0.5 in. Horn 120 V 550 W
15345140 SFX550 w/ 0.75 in. Horn 120 V 550 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15345142 Supplier Branson Ultrasonics™ Supplier No. 101063971R

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Advanced controls gives more precise control over all critical elements of experiment.

Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment  progress.
  • Continuous or pulsed ultrasonics
  • High efficiency, stand-mountable converter requires no internal cooling
  • Microtip mode limits amplitude to 70% to extend tool life
  • True temperature control (requires separate temp probe)
  • Time or energy mode with energy pulsing
  • Experiment progress indicator
  • SFX250 processes samples from 0.2 to 500mL
  • SFX550 processes samples from 0.2 to 1000mL

Certifications

CSA, UL, ISO9001, ISO14002

Specifications

Voltage 240 V
Wattage 550 W
Dimensions (L x W x H) 1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
For Use With (Application) Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration
Includes Power supply, 20 kHz converter, 1.27 cm (0.5 in.) tapped horn, power cord, manual, wrench set
Model SFX550 w/ 0.5 in. Horn
Product Type Cell Disruptor