missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ SFX250/SFX550 Cell Disruptors

Advanced controls gives more precise control over all critical elements of experiment.

Supplier:  Branson Ultrasonics™ 101063969R

 View more versions of this product

Catalog No. 15345141

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment  progress.
  • Continuous or pulsed ultrasonics
  • High efficiency, stand-mountable converter requires no internal cooling
  • Microtip mode limits amplitude to 70% to extend tool life
  • True temperature control (requires separate temp probe)
  • Time or energy mode with energy pulsing
  • Experiment progress indicator
  • SFX250 processes samples from 0.2 to 500mL
  • SFX550 processes samples from 0.2 to 1000mL

Certifications

CSA, UL, ISO9001, ISO14002

Specifications

Chemical Identifiers

Cell Disruptor
1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration

Specifications

Cell Disruptor
550 W
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration
SFX550 w/ 0.5 in. Horn
6.3 kg
120 V
1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
Power supply, 20 kHz converter, 1.27 cm (0.5 in.) tapped horn, power cord, manual, wrench set
14 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions