missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ SFX150 Cell Disruptor
Description
Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.
- Processing up to 150mL
- Quiet to operate without a sound enclosure
- True temperature control (requires separate temp probe)
- Continuous or pulsed ultrasonics
- Time or energy mode with energy pulsing
- Experiment progress indicator
Certifications
CSA, UL, ISO9001, ISO14002
Specifications
Specifications
| Voltage | 240 V |
| Wattage | 150 W |
| Dimensions (L x W x H) | 31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) |
| For Use With (Application) | Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration |
| Includes | Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set |
| Model | SFX150 |
| Weight (English) | 14 lb. |
| Weight (Metric) | 6.3 kg |
| Product Type | Cell Disruptor with Traditional Converter |