missing translation for 'onlineSavingsMsg'
Learn More

Qsonica Q800R3 Sonicator

Catalog No. 15338330
Change view
Click to view available options
Voltage:
110 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15338330 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15338330 Supplier Qsonica Supplier No. Q800R3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DNA Shearing Sonicator

Q800R3 is a complete package including a chiller to control temperature, digital operating system with programmable memory, high intensity ultrasonics and sound reducing enclosure.
  • Samples can be sheared to a range of fragment sizes (150bp – 3kb)
  • System is compatible with commercially available sample tubes and is capable of processing up to 18 samples at one time
  • Multiple tube rack options can accommodate 50μL to 1ml sample volumes using a variety of standard sample tubes

Specifications

Voltage 110 V
Wattage 750 W
Dimensions (L x W x H) 15.25 x 8 x 8.5 in.
For Use With (Application) DNA shearing for Next-gen sequencing, Chromatin shearing, ChIP, ChIP-seq, RNA-seq, Protein extraction, Cell lysis
Includes Generator, Converter, Ultrasonic Horn, Rotation System, Chiller, Cables, Tubing, 12 x 0.5mL tube rack, 2-year warranty
Timer 1 sec. to 10 hrs.
Product Type DNA and Chromatin Shearing System
Frequency 20 kHz