missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific SomnoSuite™ Low-Flow Anesthesia System with Integrated Digital Vaporizer
Description
Includes
Low flow vaporizer, scavenging filter, Y-adapter to connect chamber and facemask, tubing accessory kit, mini-USB, RightTemp Module (includes mouse and rat temperature sensors and 8 x 10 in. far infrared warming pad)
Recommended: When purchasing this item, it is recommended that accessory part 13-005-207 (mouse) or 13-005-208 (rat) starter kits also be purchased.
- Pre-calibrated for use with both isoflurane and sevoflurane
- Integrated Digital Vaporizer auto calculates flow rate based on animal weight
- Built-in air compressor, uses room air or compressed gas
- Intuitive touch screen control
- Oxygen flush function minimizes waste anesthetic gas exposure
- Efficient design, compatible with stereotaxic devices
- Modular capability, select modules for a variety of functions
Specifications
- Flow Rate: 0 to 1L/min.
- Syringe: 5mL and 10mL glass
- Modes of Operation: Up to 4 (Vaporizer Internal Pump or Compressed Air; Ventilator Internal Pump or Compressed Air)
- Anesthetics: Isoflurane and Sevoflurane
- Alarms: 5, programmable
- Data Export: Yes
- RightTemp™ Sensor Tip Dia.: 0.080 in. (Mouse) and 0.140 in. (Rat)
- Dimensions: 29 x 20 x 7.6cm (11.4 7.8 x 2.9 in.)
Applications
Anesthesia, surgery
Warranty
One year warranty including all parts and labor charges
Specifications
Specifications
| Animal | Mouse, Rat |
| For Use With (Application) | Anesthesia, Surgery |
| Type | Low-Flow Anesthesia System with Integrated Digital Vaporizer |
| Dimensions (L x W x H) | 29 x 20 x 7.6 cm (11.4 7.8 x 2.9 in.) |
| Diameter (Metric) | RightTemp Sensor Tip: 0.080 in. (Mouse) and 0.140 in. (Rat) |