missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Solutions for perfectION™ Combined ISE
Recommended reference solution for replacing electrolyte in ion selective electrodes.
Supplier: METTLER TOLEDO™ 51344750
Description
- Keep electrolyte levels high by refilling regularly - when the probe is submerged, the electrolyte level should always be higher than the sample level.
- Routinely refilling or replacing the electrolyte solution is necessary to maintain good electrode performance.
- Reference table above to ensure proper electrolyte is selected for accurate measurement readings.
Chemical Identifiers
| 5 x 60 mL | |
| perfectION Electrode | |
| 0°C to 60°C | |
| Combined ISE Solution |
Specifications
| Calcium, Fluoride, or Sulfide | |
| perfectION ion electrolyte A, 5 x 60 mL | |
| perfectION Electrode | |
| Combined ISE Solution |
| Electrolyte A | |
| 5 x 60 mL | |
| 0°C to 60°C |