missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Solutions for Eyesaline Porta-Stream Portable Eyewash Stations

Catalog No. p-35860
Change view
Click to view available options
Product Type:
Saline Concentrate
Saline Solution
Volume (Metric):
3785.41 mL
5323.23 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Volume (Metric)
172923N Saline Concentrate 5323.23 mL
172923C Saline Solution 3785.41 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 172923N Supplier Honeywell™ Supplier No. 320005130000H5

Available in concentrate/Saline form to refill bottles in Porta Stream™ wall-mounted stations or to replace untreated water in other portable eyewash equipment.

  • Concentrate 70 oz. (2L) bottle makes about 6 gal. (22.8L)
  • Concentrate 180 oz. (5.3L) bottle makes about 16 gal. (60.6L)
  • Saline 128 oz. (3.8L) is ready-to-use solution

Specifications

Product Type Saline Concentrate
Description Saline Concentrate
Volume (English) 180 oz.
Volume (Metric) 5323.23 mL