missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ 1000 Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
Description
- Stylish and modern look slim frame with colour accented soft temple components
- Strong polycarbonate lens for impact resistance
- 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties
- Lightweight with soft cushioning on nose bridge
- Inner padding on temples for increased comfort and stability when worn
- Meets K&N marking requirements of EN 166
- Frame marking: 3M EN166 FT CE
Compliance
Meets ANSI Z87.1+ 2015 and CSA Z94.3 standards.
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1+ 2015, CSA Z94.3 |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Construction, Food and Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Oil & Gas, Primary Metals, Transportation |
| Frame Color | Blue, Black |
| Model | S1101SGAF |
| Temple Style | Removable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |