missing translation for 'onlineSavingsMsg'
Learn More

3M™ Solus™ 1000 Series S1201SGAF-TKT, Scotchgard™ Anti-Fog Coating, Clear AF-AS Lens

Catalog No. 19072396
Change view
Click to view available options
Clear SGAF Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19072396 Clear SGAF Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
For industrial/occupational use only. Not for consumer sale or use.
Catalog No. 19072396 Supplier 3M™ Supplier No. 70071737038

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For industrial/occupational use only. Not for consumer sale or use.

3M™ Solus™ 1000 Series protective eyewear provide impact protection with a sporty modern look. 3M™ Scotchgard™ Anti-Fog Protector Coating Technology brings higher anti-fog performance to all models of Solus™ 1000 family, providing fog and abrasion resistance.

  • 3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water and helps provide scratch resistance in tough work environments – Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings
  • Configurable design with detachable gasket, strap or temple options
  • Comtemporary styling with padded temples and soft nose bridge for added comfort
  • U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
  • Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard

Specifications

Width (Metric) 7.62 cm
Height (English) 1.56 in.
Height (Metric) 3.9 cm
Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance Z87+ U6
Width (English) 3 in.
Lens Tint Clear
Product Type Safety Glasses
Frame Color Green, Black
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Frameless
Show More Show Less

3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage.