missing translation for 'onlineSavingsMsg'
Learn More

3M™ Solus™ 1000 Series Prescription Insert with TPE Gasket S1000-RX

Catalog No. 19072395
Change view
Click to view available options
RX Insert with TPE Gasket
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19072395 RX Insert with TPE Gasket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
For industrial/occupational use only. Not for consumer sale or use.
Catalog No. 19072395 Supplier 3M™ Supplier No. 7100234547

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For industrial/occupational use only. Not for consumer sale or use.

3M™ Solus™ 1000 Series Prescription Insert that may be filled with prescription lenses by your optometrist.

  • S1000-RX insert may be filled with prescription lenses by your optometrist
  • Prescription insert is attached to TPE gasket for ease of use
  • Allows replacement of safety glasses that are scratched or damaged while retaining prescription insert
  • The coating retains its effectiveness for at least 25 washings with water, allowing workers to wear their eyewear longer
  • The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
  • 3M™ Scotchgard™Anti-Fog Coated Eyewear meets the requirements of ANSI Z87.1-2015

Specifications

Lens Coating Anti-fog
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Certifications/Compliance Z87+
Product Type Safety Glasses
Disposable Reusable
Frame Material Polycarbonate
UV Protection UV400

3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage.