missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Solid Stainless Steel Hooked Weights

Catalog No. S41603
Change view
Click to view available options
Weight (Metric):
20 g
50 g
200 g
500 g
1000 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S41603 20 g
S41604 50 g
S41606 200 g
S41607 500 g
S41608 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S41603 Supplier Eisco™ Supplier No. PHHWSS2

Solid stainless steel hooked weights with integrated hooks. Weights are cylindrical with natural stainless steel color, weight stamped at top

  • Solid stainless steel construction
  • Hook is integrated with weight
  • Natural stainless steel color with stamped identifier at top
  • Weight is cylindrical

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Cylindrical Weight
Material Stainless Steel
Weight (Metric) 20 g
Length (Metric) 2.5 cm
For Use With (Application) Calibrating scales and balances
Includes Weight with hook
Quantity 1