missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stoppers

Catalog No. 22033987
Change view
Click to view available options
Size:
0
00
000
1
10
10.5
11
11.5
12
13
13.5
14
15
2
3
4
5
5.5
7
8
9
9.5
Stopper Number:
0
1
10
10.5
11
11.5
12
13
13.5
14
15
2
3
4
5
5.5
7
8
9
9.5
Length (Metric):
2.1 cm
2.5 cm
3.5 cm
3.9 cm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number Length (Metric)
22033987 9.5 9.5 2.5 cm
14130S 11.5 11.5 2.5 cm
14130E 3 3 2.5 cm
14130R 11 11 2.5 cm
14130B 0 0 2.5 cm
14130D 2 2 2.5 cm
14130N 9 9 2.5 cm
14130H 5.5 5.5 2.5 cm
141351A 000 0 2.1 cm
14130G 5 5 2.5 cm
14130V 14 14 3.9 cm
14130W 15 15 3.9 cm
14130P 10 10 2.5 cm
14130F 4 4 2.5 cm
14130UU 13.5 13.5 3.5 cm
14130M 8 8 2.5 cm
14130A 00 0 2.5 cm
14130U 13 13 2.5 cm
14130Q 10.5 10.5 2.5 cm
14130C 1 1 2.5 cm
14130L 7 7 2.5 cm
14130T 12 12 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 22033987

Available in a variety of sizes ranging from 000 through 16

  • Solid rubber construction

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Top 4.6 cm
Diameter (Metric) Bottom 3.8 cm
Length (Metric) 2.5 cm
Stopper Number 9.5
Size 9.5
For Use With (Application) General purpose use
Color Black
Material Natural Rubber