missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Fisherbrand™ Solid Rubber Stoppers
Fisherbrand™ Solid Rubber Stoppers
Catalog No. 14130C
Change view
Click to view available options
Size:
0
00
000
1
10
10.5
11
11.5
12
13
13.5
14
15
2
3
4
5
5.5
7
8
9
9.5
Stopper Number:
0
1
10
10.5
11
11.5
12
13
13.5
14
15
2
3
4
5
5.5
7
8
9
9.5
Length (Metric):
2.1 cm
2.5 cm
3.5 cm
3.9 cm
22 product options available for selection
| Catalog No. | Size | Stopper Number | Length (Metric) |
|---|---|---|---|
| 14130C | 1 | 1 | 2.5 cm |
| 14130S | 11.5 | 11.5 | 2.5 cm |
| 14130E | 3 | 3 | 2.5 cm |
| 14130R | 11 | 11 | 2.5 cm |
| 14130B | 0 | 0 | 2.5 cm |
| 14130D | 2 | 2 | 2.5 cm |
| 14130N | 9 | 9 | 2.5 cm |
| 14130H | 5.5 | 5.5 | 2.5 cm |
| 141351A | 000 | 0 | 2.1 cm |
| 14130G | 5 | 5 | 2.5 cm |
| 14130V | 14 | 14 | 3.9 cm |
| 14130W | 15 | 15 | 3.9 cm |
| 14130P | 10 | 10 | 2.5 cm |
| 14130F | 4 | 4 | 2.5 cm |
| 14130UU | 13.5 | 13.5 | 3.5 cm |
| 14130M | 8 | 8 | 2.5 cm |
| 14130A | 00 | 0 | 2.5 cm |
| 14130U | 13 | 13 | 2.5 cm |
| 14130Q | 10.5 | 10.5 | 2.5 cm |
| 22033987 | 9.5 | 9.5 | 2.5 cm |
| 14130L | 7 | 7 | 2.5 cm |
| 14130T | 12 | 12 | 2.5 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Catalog No.
14130C
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Available in a variety of sizes ranging from 000 through 16
- Solid rubber construction
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Specifications
| Product Type | Solid Stopper |
| Diameter (Metric) Bottom | 1.4 cm |
| Diameter (Metric) Top | 1.9 cm |
| Length (Metric) | 2.5 cm |
| Stopper Number | 1 |
| Size | 1 |
| For Use With (Application) | General purpose use |
| Color | Black |
| Material | Natural Rubber |