missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Solid Rubber Stoppers

Solid orange rubber stoppers for use in science laboratories.

Supplier:  Eisco™ CH0314M

 View more versions of this product

Catalog No. S27336

Only null left

Description

Description

  • Durable rubber construction is suitable for use with chemicals
  • Resistant to acids, alkalis, and ammonia
  • Stable at temperatures ranging from -20°C to 70°C
  • Easy to clean
Specifications

Chemical Identifiers

Not Autoclavable
Rubber
Cylindrical
-20°C to 70°C
Orange
Solid Stopper
Non-sterile

Specifications

9
Bottles, flasks and test tubes
36 mm
35 mm
Rubber
Cylindrical
-20°C to 70°C
Non-sterile
25.4 mm
31 mm
Solid Stopper
Orange
Not Autoclavable
10 Pk.
36 mm
31 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions