missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Solid Rubber Stoppers

Solid orange rubber stoppers for use in science laboratories.

Supplier:  Eisco™ CH0314D

 View more versions of this product

Catalog No. S24344

Only null left

Description

Description

  • Durable rubber construction is suitable for use with chemicals
  • Resistant to acids, alkalis, and ammonia
  • Stable at temperatures ranging from -20°C to 70°C
  • Easy to clean
Specifications

Chemical Identifiers

Not Autoclavable
Rubber
Cylindrical
-20°C to 70°C
Orange
Solid Stopper
Non-sterile

Specifications

3
2.28 cm
15 mm
Solid Stopper
Rubber
-20°C to 70°C
18 mm
Not Autoclavable
17.7 mm
Bottles, flasks and test tubes
18 mm
Orange
Non-sterile
15 mm
10 Pk.
Cylindrical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions