missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Solid Rubber Stoppers
Solid orange rubber stoppers for use in science laboratories.
Supplier: Eisco™ CH0314A
Description
- Durable rubber construction is suitable for use with chemicals
- Resistant to acids, alkalis, and ammonia
- Stable at temperatures ranging from -20°C to 70°C
- Easy to clean
Chemical Identifiers
| Not Autoclavable | |
| Rubber | |
| Cylindrical | |
| -20°C to 70°C |
| Orange | |
| Solid Stopper | |
| Non-sterile |
Specifications
| 0 | |
| 9 mm | |
| 10 mm | |
| 20 mm | |
| -20°C to 70°C | |
| 9 mm | |
| 11.5 mm | |
| Non-sterile |
| 2 cm | |
| Bottles, flasks and test tubes | |
| Solid Stopper | |
| 10 Pk. | |
| Not Autoclavable | |
| Cylindrical | |
| Rubber | |
| Orange |