missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Rubber Stoppers

Catalog No. 14141W
Change view
Click to view available options
Size:
0
1
10
10.5
11
11.5
12
13.5
14
15
2
3
4
5
7
8
9
Stopper Number:
0
1
10
10.5
11
11.5
12
13.5
14
15
2
3
4
5
7
8
9
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number
14141W 15 15
14141C 2 2
14141E 4 4
14141J 7 7
14141D 3 3
14141T 13.5 13.5
14141M 10 10
14141N 10.5 10.5
14141B 1 1
14141A 0 0
14141F 5 5
14141V 14 14
14141Q 11.5 11.5
14141K 8 8
14141R 12 12
14141P 11 11
14141L 9 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 14141W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Recommended where rubber would be attacked or deteriorated

  • Solid neoprene
  • Resists petroleum products, fats, oils and organic chemicals

†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Length (Metric) 2.5 cm
Stopper Number 15
Diameter (Metric) Bottom 8.3 cm
Diameter (Metric) Top 10.3 cm
Size 15
For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
Material Neoprene
Color Green