missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Rubber Stoppers

Catalog No. 14141C
Change view
Click to view available options
Size:
0
1
10
10.5
11
11.5
12
13.5
14
15
2
3
4
5
7
8
9
Stopper Number:
0
1
10
10.5
11
11.5
12
13.5
14
15
2
3
4
5
7
8
9
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number
14141C 2 2
14141E 4 4
14141J 7 7
14141D 3 3
14141T 13.5 13.5
14141M 10 10
14141N 10.5 10.5
14141B 1 1
14141A 0 0
14141F 5 5
14141V 14 14
14141Q 11.5 11.5
14141K 8 8
14141W 15 15
14141R 12 12
14141P 11 11
14141L 9 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 14141C

Recommended where rubber would be attacked or deteriorated

  • Solid neoprene
  • Resists petroleum products, fats, oils and organic chemicals

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Top 2 cm
Diameter (Metric) Bottom 1.6 cm
Stopper Number 2
Length (Metric) 2.5 cm
Size 2
For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
Material Neoprene
Color Green