missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Scientific Solid Door Refrigerator, 47 cu.ft.
Description
- Solid Door, Painted Steel, with Audio and Visual Temperature Alarms
Specifications
Specifications
| Type | Laboratory Refrigerators |
| Capacity (English) | 47 cu.ft. |
| Capacity (Metric) | 1330 L |
| Temperature Range | 2°C to 8°C |
| Refrigerant | R290 |
| Door Style | Double Glass |
| No. of Doors | 2 |
| Shelves | 10 Adjustable |
| Cabinet Material | Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Show More |