missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Solid Door Freezer, Manual Defrost, 14 cu. ft.
An upright, -20°C, life science performance, solid door freezer with manual defrost.
Supplier: K2 Scientific K214SDF
Description
14 cubic foot solid door freezer is designed to meet the stringent vaccine storage requirements. These refrigerators are a trusted choice for medical facilities, research laboratories, and pharmaceutical companies. With a small footprint design, they are perfectly suited for spaces with limited room, where every square inch is valuable.
- Seven shelves adjustable by 1 in. increments
- Magnetically sealed door with rapid cool-down mode after door opening
- Exterior switch-activated interior LED lighting
- Warranty: two-year parts, labor, or full replacement
Specifications
| Freezer | |
| 396 L | |
| Solid Swing | |
| Painted Steel | |
| 7 | |
| Microprocessor Temperature Controller | |
| 120 V |
| 14 cu. ft. | |
| -10°C to -25°C | |
| 1 (1 compartment) | |
| Cold-rolled Steel | |
| Upright | |
| NEMA 5-15 | |
| CFC-free |