missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Solid Copper Cylinder
Description
- Without hook
- Measurements in both metric and imperial
- Designed for use in educational setting
Specifications
Specifications
| For Use With (Application) | Density, specific gravity and specific heat experiments |
| Diameter (English) | 0.5 in. |
| Product Type | Specific Gravity Specimen Cylinder |
| Length (Metric) | 5.1 cm |
| Diameter (Metric) | 1.3 cm |
| Length (English) | 2 in. |
| Material | Copper |