missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Solid Brass Hooked Weights
Description
- Solid brass hooked weights
- Hook is integrated with weight
- Natural brass color with stamped identifier at top
- Weight is cylindrical
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Cylindrical Weight |
| Material | Brass |
| Weight (Metric) | 1000 g |
| Length (Metric) | 6.27 cm |
| For Use With (Application) | Calibrating scales and balances |
| Includes | Weight with hook |
| Quantity | 1 |