missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Solid Brass Hooked Weights

Catalog No. S41596
Change view
Click to view available options
Weight (Metric):
10 g
20 g
100 g
200 g
500 g
1000 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S41596 100 g
S41589 10 g
S41597 200 g
S41598 500 g
S41592 20 g
S41601 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S41596 Supplier Eisco™ Supplier No. PHHWBR4
Only null left

Solid brass hooked weights with integrated hooks. Weights are cylindrical with natural brass color, weight stamped at top

  • Solid brass hooked weights
  • Hook is integrated with weight
  • Natural brass color with stamped identifier at top
  • Weight is cylindrical

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Cylindrical Weight
Material Brass
Weight (Metric) 100 g
Length (Metric) 3.63 cm
For Use With (Application) Calibrating scales and balances
Includes Weight with hook
Quantity 1