missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Solid ASTM Neoprene Stoppers

Pack of ten solid ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

Supplier:  Eisco™ CH0321Y

 View more versions of this product

Catalog No. S41127


Only null left

Description

Description

  • Blue ASTM neoprene stoppers with 2 holes
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Chemical Identifiers

    ASTM
    Autoclavable
    Neoprene
    Conical
    Reusable
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Pack of 10
    Blue
    Steri-stopper
    Non-sterile
    Stopper for Labware
    -40 to 130°C

    Specifications

    262 mm
    -40 to 130°C
    Reusable
    Pack of 10
    Autoclavable
    39 mm
    Stopper for Labware
    Neoprene
    83 mm
    103 mm
    Steri-stopper
    10
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    103 mm
    Conical
    Blue
    #15
    39 mm
    ASTM
    Non-sterile
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions