missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Solid ASTM Neoprene Stoppers
Pack of ten solid ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.
Supplier: Eisco™ CH0321T
Description
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| ASTM | |
| Autoclavable | |
| Neoprene | |
| Conical | |
| Reusable | |
| Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
| Pack of 10 | |
| Blue | |
| Steri-stopper | |
| Non-sterile | |
| Stopper for Labware | |
| -40 to 130°C |
Specifications
| 202 mm | |
| Pack of 10 | |
| -40 to 130°C | |
| Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases | |
| Autoclavable | |
| 25 mm | |
| Non-sterile | |
| 25 mm | |
| 63 mm | |
| Neoprene |
| Steri-stopper | |
| Reusable | |
| 10 | |
| 63 mm | |
| Conical | |
| #11.5 | |
| Stopper for Labware | |
| ASTM | |
| 50 mm | |
| Blue |