missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Eisco™ Solid ASTM Neoprene Stoppers
Eisco™ Solid ASTM Neoprene Stoppers
Catalog No. S41055
Change view
Click to view available options
Diameter (Metric) Bottom:
8.2 mm
10 mm
13 mm
14 mm
16 mm
18 mm
20 mm
23 mm
24 mm
26 mm
27 mm
30 mm
31 mm
33 mm
36 mm
37 mm
42 mm
45 mm
48 mm
50 mm
54 mm
58 mm
62 mm
75 mm
83 mm
90 mm
Diameter (Metric):
12.7 mm
15 mm
17 mm
19 mm
20 mm
24 mm
26 mm
27 mm
28 mm
32 mm
34 mm
37 mm
39 mm
41 mm
43 mm
45 mm
50 mm
53 mm
56 mm
63 mm
64 mm
68 mm
75 mm
90 mm
103 mm
127 mm
Height (Metric):
25 mm
35 mm
39 mm
50 mm
Stopper Number:
#0
#00
#000
#1
#10
#10.5
#11
#11.5
#12
#13
#13.5
#14
#15
#16
#2
#3
#4
#5
#5.5
#6
#6.5
#7
#7.5
#8
#8.5
#9
26 product options available for selection
| Catalog No. | Diameter (Metric) Bottom | Diameter (Metric) | Height (Metric) | Stopper Number |
|---|---|---|---|---|
| S41055 | 8.2 mm | 12.7 mm | 25 mm | #000 |
| S27040 | 42 mm | 50 mm | 25 mm | #10 |
| S41057 | 10 mm | 15 mm | 25 mm | #00 |
| S41059 | 13 mm | 17 mm | 25 mm | #0 |
| S41062 | 14 mm | 19 mm | 25 mm | #1 |
| S41065 | 16 mm | 20 mm | 25 mm | #2 |
| S41069 | 18 mm | 24 mm | 25 mm | #3 |
| S41072 | 20 mm | 26 mm | 25 mm | #4 |
| S41075 | 23 mm | 27 mm | 25 mm | #5 |
| S41078 | 24 mm | 28 mm | 25 mm | #5.5 |
| S41081 | 26 mm | 32 mm | 25 mm | #6 |
| S41084 | 27 mm | 34 mm | 25 mm | #6.5 |
| S41087 | 30 mm | 37 mm | 25 mm | #7 |
| S41090 | 31 mm | 39 mm | 25 mm | #7.5 |
| S41093 | 33 mm | 41 mm | 25 mm | #8 |
| S41095 | 36 mm | 43 mm | 25 mm | #8.5 |
| S41098 | 37 mm | 45 mm | 25 mm | #9 |
| S41103 | 45 mm | 53 mm | 25 mm | #10.5 |
| S41106 | 48 mm | 56 mm | 25 mm | #11 |
| S41109 | 50 mm | 63 mm | 25 mm | #11.5 |
| S41112 | 54 mm | 64 mm | 25 mm | #12 |
| S41116 | 58 mm | 68 mm | 25 mm | #13 |
| S41119 | 62 mm | 75 mm | 35 mm | #13.5 |
| S41124 | 75 mm | 90 mm | 39 mm | #14 |
| S41127 | 83 mm | 103 mm | 39 mm | #15 |
| S41130 | 90 mm | 127 mm | 50 mm | #16 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Catalog No.
S41055
Supplier
Eisco™
Supplier No.
CH0321A
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric) Outer | 12 mm |
| Product Type | Steri-stopper |
| Quantity | 10 |
| Description | Pack of 10 |
| Disposable | Reusable |
| For Use With (Equipment) | Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
| Temperature Range (Metric) | -40 to 130°C |
| Diameter (Metric) Top | 12.7 mm |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Length (Metric) | 25 mm |
| Material | Neoprene |
| Diameter (Metric) Bottom | 8.2 mm |
| Sterility | Non-sterile |
| Stopper Number | #000 |
| Color | Blue |
| Height (Metric) | 25 mm |
| Certifications/Compliance | ASTM |
| Diameter (Metric) | 12.7 mm |
| For Use With (Application) | Stopper for Labware |
| Show More Show Less |