missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Solderless Breadboard Two Columns

Catalog No. S80014
Change view
Click to view available options
Product Type: Breadboard
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S80014 Product Type: Breadboard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80014 Supplier United Scientific™ Supplier No. SLSBRBD02

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solderless breadboard can withstand repeated use and is ideal for investigating circuit designs and prototyping.

  • The 1660-point solderless breadboard is built with high-quality construction that can withstand repeated use. It includes color coordinates that are screen-printed for easy reference. This breadboard is perfect for investigating circuit designs and prototyping. It accepts most electronic components including integrated circuits and transistors. The breadboard comes with three binding posts and four rubber feet.
  • Bus strips: 4
  • Contact points: 1660
  • 1 in. hole spacing
  • Breadboard size: 6.5 x 4.3 in.
  • Baseplate size: 8.5 x 5.1 in.
  • Weight: 0.80 lbs.
  • Accepts most electronic components.
  • Use to debug circuit designs.
  • Breadboard strips connect together to form larger working areas.
  • Pins are identified by numbered rows and columns

Specifications

Product Type Breadboard
For Use With (Equipment) Most electronic components including integrated circuits and transistors

Warning: Cancer and reproductive harm