missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Solar System Simulator

Catalog No. S000874
Change view
Click to view available options
Height (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S000874 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S000874 Supplier United Scientific™ Supplier No. SLSY02

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

This solar system simulator is a great way to show students the order of the planets.

Each planet can be moved independent of each other. The Sun is LED powered by two AA batteries (not included), with the on/off switch on the base. Overall dimensions are: 10 x 12 x 18 in.

  • LED powered sun
  • Move each planet independently
  • Includes activity guide

Specifications

Length (English) 10 in.
Width (English) 12 in.
Height (English) 18 in.
Product Type 3D Solar System Model