missing translation for 'onlineSavingsMsg'
Learn More

LaMotte™ Soil Sampling Tube

Catalog No. S45110
Change view
Click to view available options
Length (Metric) Core:
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Core
S45110 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45110 Supplier LaMotte™ Supplier No. 1055/EP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

20 sample bags and instructions

Easy-to-use, easy-to-clean, galvanized-steel sampling tube.

  • Collects soil samples from a depth of up to 12 in. (30.5 cm)
  • Cutaway viewing window for inspection of soil stratification 9.75 in. (25 cm)
  • Soil core: 1D x 11.75 in.L (2.5 x 30 cm)

Specifications

Product Type Soil Sampling Tube
Material Galvanized Steel
Includes Cutaway viewing window
Tip Type Saw toothed
For Use With (Application) Designed to collects soil samples from a depth of up to 12 in.
Diameter (English) Core 1 in.
Diameter (Metric) Core 2.5 cm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Length (English) Core 11.75 in.
Length (Metric) Core 30 cm
Show More Show Less