missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Softknee™ Knee Pads

Catalog No. 2961055
Change view
Click to view available options
Color:
Navy Blue or Green
Dimensions (L x W):
10 x 9 in. (25.4 x 38.1 cm)
Material:
Foam
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Material
2961055 Navy Blue or Green 10 x 9 in. (25.4 x 38.1 cm) Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2961055 Supplier Allegro™ Supplier No. CAN6998

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Color Navy Blue or Green
Dimensions (L x W) 10 x 9 in. (25.4 x 38.1 cm)
Closure Type Velcro™ hook and loop
Product Type Knee Pad
Length (Metric) 25.4 cm
Length (English) 10 in.
For Use With (Application) Perfect for jobs where protecting the work surface is a primary concern
Material Foam
No. of Straps 2
Strap Material Elastic
Width (English) 9 in.
Width (Metric) 38.1 cm
Show More Show Less