missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ Soft Scrubs™ Pants
Soft and comfortable SMS pants feature an elastic waistband for a secure fit. Single-use scrubs offer modesty with complete coverage and can also be worn underneath gowns.
Supplier: International Enviroguard™ 2052BL
Description
- Scrub pants offer comfort and safety to work long hours
- Soft pants offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gowns
- Quickly and easily dispose after each use to reduce spread of germs, bioburdens, and other contagions
- Elastic waistband offers a snug, secure fit
- Hip pocket allows storage of eyeglasses, small instruments, pens, and more
- Possible use areas include pharmaceuticals, labs, healthcare, and controlled environments
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient fabric loop for easily hanging up clothing
- Reinforced crotch resists tears
Specifications
| Large | |
| SMS | |
| Open | |
| 1 | |
| Yes | |
| Wide Elastic |
| Unisex | |
| Blue | |
| Serged | |
| Single-use | |
| Non-sterile | |
| Pharmaceutical, Lab, Healthcare, Controlled Environments |