missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ Soft Scrubs™ Pants
Description
- Scrub pants offer comfort and safety to work long hours
- Soft pants offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gowns
- Quickly and easily dispose after each use to reduce spread of germs, bioburdens, and other contagions
- Elastic waistband offers a snug, secure fit
- Hip pocket allows storage of eyeglasses, small instruments, pens, and more
- Possible use areas include pharmaceuticals, labs, healthcare, and controlled environments
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient fabric loop for easily hanging up clothing
- Reinforced crotch resists tears
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Ankle Style | Open |
| Seam Type | Serged |
| No. of Pockets | 1 |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Show More |