missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ Soft Scrubs™ SMS Long Sleeve Shirts
Description
- Long sleeve SMS shirts offer comfort and safety to work long hours
- Offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gown
- After use, quickly and easily dispose to reduce spread of germs, bioburdens, and other contagions
- Round hemmed neck comfortably lays flat
- Left chest pocket allows storage for eyeglasses, small instruments, and pens
- Applications include pharmaceuticals, labs, healthcare, controlled environments, and more
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient, fabric loop for easily hanging up clothing
- Elastic wrists stretch to provide snug, secure fit
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Neck Style | Hemmed Crew |
| Seam Type | Serged |
| Sleeve Style | Long Sleeve |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Latex Free | Yes |
| Show More |