missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ Soft Scrubs™ SMS Long Sleeve Shirts
Disposable long sleeve SMS shirts are comfortable to wear for long durations and are ideal for controlled environments.
Supplier: International Enviroguard™ 2054BM
Description
- Long sleeve SMS shirts offer comfort and safety to work long hours
- Offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gown
- After use, quickly and easily dispose to reduce spread of germs, bioburdens, and other contagions
- Round hemmed neck comfortably lays flat
- Left chest pocket allows storage for eyeglasses, small instruments, and pens
- Applications include pharmaceuticals, labs, healthcare, controlled environments, and more
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient, fabric loop for easily hanging up clothing
- Elastic wrists stretch to provide snug, secure fit
Specifications
| Medium | |
| SMS | |
| Hemmed Crew | |
| Long Sleeve | |
| Single-use | |
| 1 | |
| Non-sterile |
| Unisex | |
| Blue | |
| Serged | |
| Elastic | |
| Yes | |
| Scrub Shirt | |
| Pharmaceutical, Lab, Medical, Manufacturing |