missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Soft Bare Copper Wire, Spool

Catalog No. s15948
Change view
Click to view available options
Gauge:
18
20
22
24
Weight (English):
4 oz.
1 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Weight (English)
S15948 20 4 oz.
S15836 24 1 lb.
S15790 20 1 lb.
S15833 18 4 oz.
S15770 22 4 oz.
S15822 18 1 lb.
S15933 22 1 lb.
S15934 24 4 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S15948 Supplier United Scientific™ Supplier No. WBC0204OZ
Only null left

Useful in a wide variety of electricity demonstrations.

  • Soft bare copper wire offered in 4-ounce or 1-pound spools.
  • Multiple gauge sizes available.
  • Offered Gauge sizes in 18, 20, 22, and 24-Gauges
  • Available in 4-Ounce or 1-Pound Spools

Specifications

Product Type Wire
Gauge 20
Material Copper
Weight (English) 4 oz.

Warning: Cancer and reproductive harm