missing translation for 'onlineSavingsMsg'
Learn More

Sodium Hydroxide Solution, (0.1N), Titripur™, MilliporeSigma™

Catalog No. p-7082928
Change view
Click to view available options
Quantity:
1 L
4 L
5 L
10 L
25 L
Packaging:
Plastic Bottle
Plastic Container
Plastic receptacle in fiberboard boxes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
M1091411000 1 L Plastic Bottle
M1091414000 4 L Plastic receptacle in fiberboard boxes
M1091415000 5 L Plastic Bottle
M1091419010 10 L Plastic Bottle
M1091419025 25 L Plastic Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1091411000 Supplier Technidata Supplier No. 1.09141.1000
Only null left

Recommended Storage

+15°C to +25°C.

Specifications

pH 12.7 (H2O, 20°C)
Color Colorless
Density 1.00 g/3 (20 °C)
Quantity 1 L
Grade USP
Packaging Plastic Bottle
Physical Form Liquid
Recommended Storage +15°C to +25°C.