missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium DL-Lactate Solution, USP, 60%, Spectrum™ Chemical
Description
Spectrum™ Chemical Sodium DL-Lactate Solution, 60 Percent, USP is used for the restoration of extracellular fluid and electrolytes balances. All Spectrum Chemical USP products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.
Specifications
Specifications
| pH | 5.0 to 9.0 |
| Packaging | Drum |
| Quantity | 200 L |
| Percent Purity | 58.8 to 61.2% |
| Grade | USP |