missing translation for 'onlineSavingsMsg'
Learn More

Sodium Alkylnaphthalenesulfonate (ca. 40% in Water), TCI America™

Catalog No. B0730500G
Change view
Click to view available options
Quantity:
25 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B0730500G 500 g
B073025G 25 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. B0730500G Supplier TCI America Supplier No. B0730500G
Only null left

Chemical Identifiers

Synonym Alkylnaphthalenesulfonic Acid Sodium Salt, Sodium Butylnaphthalenesulfonate (so called), Butylnaphthalenesulfonic Acid Sodium Salt (so called)

Specifications

Color Brown
Quantity 500 g
Physical Form Liquid
Chemical Name or Material Sodium Alkylnaphthalenesulfonate (ca. 40% in Water)
EINECSNumber (4)-0472
TSCA No