missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Alkylnaphthalenesulfonate (ca. 40% in Water), TCI America™
Specifications
Specifications
| Color | Brown |
| Quantity | 25 g |
| Physical Form | Liquid |
| Chemical Name or Material | Sodium Alkylnaphthalenesulfonate (ca. 40% in Water) |
Safety and Handling
| EINECSNumber | (4)-0472 |
| TSCA | No |