missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ Socorex™ Micropipette Rack for Qualitix™ Tipfill Refill System
Description
- Accepts Qualitix™ Tipfill Refill System refill packs.
- Hinged lid.
- Smooth, rounded edges.
- Ergonomic snap latch that won't catch gloves.
- Transparent lid.
- Reusable.
Specifications
Specifications
| Description | Empty rack for 10/200 μL |
| Autoclavable | Autoclavable |
| Color | Natural |
| Holds | Micropipette Tips (200 μL ) |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Packaging | 10 Pk. |
| Show More |