missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SMS Lab Coats Purple
Disposable lab coat with anti-static coating. Knit wrist cuffs provide comfortable and secure fit.
$40.80 - $40.80
Specifications
| Color | Purple |
|---|---|
| Closure Type | Snaps |
| Cuff Style | Knit |
| Collar Type | Knit |
| Material | SMS |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-103-026
|
Fisherbrand™
7100312508 |
X-Large |
Case of 10 Each for $40.80
|
|
|||||
Description
Single-use lab coat, Made of 40gsm SMS anti-static coating:
- One outside left breast pocket
- Two outside lower pockets
- Knit collar
- Front snap closure
- Knit cuffs
Specifications
| Purple | |
| Knit | |
| SMS | |
| 3 | |
| Yes |
| Snaps | |
| Knit | |
| Unisex | |
| Non-sterile |